Add More Items
View All Quick Selects
Below you can add an image for '70482 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Total Availability: In Stock
Check local availability
Book Price
$40.08
Each
Malco C-Rhex Dble-End Magnetic 6 Hex Driver 5/16 & 3/8 -Yw/BL
$43.62
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Klein 70590 Compact Folding Hex 12-
$13.36
48X48X48 T15 Composite Box
$3,154.00
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
DR48OB, 48" Downrod, Oiled Bronze Downrods
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$31.67
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Rigid Conduit Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul (Canada and Us) Approval; 1 Per Case Standard Package; 4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
$56,101.25
Per 100
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
$2,128.88
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
48X48X12 N3R DDCT
$1,769.54
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$16.07
Milb 484816-CT3R-WB 48X16X48 Hinge
$1,575.31
A48 Quick-Release Latch Kit For A48 Fiberglass Enclosures
$83.87
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
Klein Tools' Pro Folding Hex Key Line Features A Highly Durable Reinforced Nylon Handle With Easy Access to Each Key. The Heavy-Duty 11-Piece Set Includes 4-Inch-Long Extended Reach Blades and A Strategically Placed #2 Phillips Fastener On The Outer Body For Effortless Key Tension Adjustment. Klein Tools' Hex Sets Are Color-Coded For Quick Identification: Red For Inch, Blue For MM, and Green For Torx®, Enhancing Efficiency.
$21.58
20
Popularity
Default